- Home
- /
- Pumps
- /
- Drum Barrel Pumps
- /
- Fuel Transfer Pumps
- /
- Transfer Pump, Small Space Transfer, 115V, 330 gph GPM, Cast Aluminum
Star Water Systems
Transfer Pump, Small Space Transfer, 115V, 330 gph GPM, Cast Aluminum
- Zoro #: G0635630
- Mfr #: HPP360
Tap to zoom
Hover or click to zoom
$93.99
- Voltage: 115V
- Application: Use to Empty Water Beds, Washing Machines or Remove Water From Pool Covers
- Housing Material: Cast Aluminum
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $93.99
Star Water Systems #HPP360 Specifications
- Zoro #: G0635630
- Mfr #: HPP360
- Voltage: 115V
- Application: Use to Empty Water Beds, Washing Machines or Remove Water From Pool Covers
- Housing Material: Cast Aluminum
- GPM: 330 gph
- Item: Transfer Pump,Small Space Transfer
- Country of Origin (subject to change): China
Description
Transfer Pump,Small Space Transfer
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Star Water Systems #HPP360
Explore more
- STAR WATER SYSTEMS Transfer Pump, Battery Powered, 12VDC, Cast Aluminum HPP12V
- STAR WATER SYSTEMS Transfer Pump, Pressure Booster, 1/2 HP, 115V, 1/2 HP, Cast iron CS511
- FILL-RITE Fuel Transfer Pump, 115/230VAC, 30 GPM, 3/4 HP, Cast Iron FR311VLB
- FILL-RITE Fuel Transfer Pump, 12VDC, 10 GPM, 1/5 HP, Cast Iron, 3/4" NPT Inlet FR1614
- FILL-RITE Fuel Transfer Pump, 12VDC, 20 GPM, 1/4 HP, Cast Iron, 1" NPT Inlet FR4210H
- FILL-RITE Oil Transfer Pump, 115 VAC, 13 GPM, 1/4 HP, Polypropylene FR450B
- PIUSI USA Viscomat 350/2 M, Flowmat, 355 psi, 230V, 2.4 GPM, 1250W HP, Cast iron F0030210D
- Star Water Systems Fuel Transfer Pumps