Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Absorbent Pads, 21 gal., 18 In. L, PK100

STARDUST| Zoro #: G1791176| Mfr #: 1ECGPB

$69.90 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Absorbent Pad
Width: 16"
Volume Absorbed Per Pkg.: 21 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1791176 Mfr #: 1ECGPB
Item: Absorbent PadWidth: 16"
Volume Absorbed Per Pkg.: 21 gal.Absorbency Weight: Heavy
Recycled Content (%): 20%UV Resistant: No
Static Dissipative: NoLayers of Construction: 1
Length: 18"Material: Renewable Natural Fibers
Color: GrayFluids Absorbed: Universal
Country of Origin (subject to change): United States

Description

Absorbent Pad, Heavy, Fluids Absorbed Universal, Length 18 In., Width 16 In., Material Renewable Natural Fibers, Volume Absorbed Per Pkg. 21 gal., Gray, Recycled Content ( Percent) 20 Percent, Layers of Construction 1, UV Resistant No, Package Quantity 100

Reviews