Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Absorbent Pads, 26.7 gal., 18 In. L, PK100

STARDUST| Zoro #: G0922591| Mfr #: 1ECGPF

$97.54 /pk

This item ships free. Details.Standard ground shipping.
Details:
Recycled Content (%): 20%
Volume Absorbed Per Pkg.: 26.7 gal.
UV Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0922591 Mfr #: 1ECGPF
Recycled Content (%): 20%Volume Absorbed Per Pkg.: 26.7 gal.
UV Resistant: NoStatic Dissipative: No
Width: 16"Item: Absorbent Pad
Length: 18"Fluids Absorbed: Universal
Absorbency Weight: HeavyMaterial: Renewable Natural Fibers/Polypropylene
Layers of Construction: 3Color: Gray
Country of Origin (subject to change): United States

Description

Absorbent Pad, Heavy, Fluids Absorbed Universal, Length 18 In., Width 16 In., Material Renewable Natural Fibers/Polypropylene, Volume Absorbed Per Pkg. 26.7 gal., Gray, Recycled Content ( Percent) 20 Percent, Layers of Construction 3, UV Resistant No, Package Quantity 100

Reviews