Absorbent Pads, 26.6 gal., 18 In. L, PK100

STARDUST| Zoro #: G1908505| Mfr #: 1ECGPL

$78.54 /pk

This item ships free. Details.Standard ground shipping.
Details:
Color: Gray
Recycled Content (%): 90%
Length: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1908505 Mfr #: 1ECGPL
Color: GrayRecycled Content (%): 90%
Length: 18"Width: 16"
UV Resistant: NoVolume Absorbed Per Pkg.: 26.6 gal.
Layers of Construction: 2Fluids Absorbed: Universal
Material: Renewable Natural Fibers/PolypropyleneAbsorbency Weight: Heavy
Item: Absorbent PadStatic Dissipative: No
Country of Origin (subject to change): United States

Description

Absorbent Pad, Heavy, Fluids Absorbed Universal, Length 18 In., Width 16 In., Material Renewable Natural Fibers/Polypropylene, Volume Absorbed Per Pkg. 26.6 gal., Gray, Recycled Content ( Percent) 90 Percent, Layers of Construction 2, UV Resistant No, Package Quantity 100

Reviews