Absorbent Pads, 19.5 gal., 18 In. L, PK100

STARDUST| Zoro #: G1678232| Mfr #: 1ECGPSL

$80.87 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Absorbent Pad
Width: 16"
Volume Absorbed Per Pkg.: 19.5 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1678232 Mfr #: 1ECGPSL
Item: Absorbent PadWidth: 16"
Volume Absorbed Per Pkg.: 19.5 gal.Absorbency Weight: Heavy
Recycled Content (%): 20%UV Resistant: No
Static Dissipative: NoLayers of Construction: 2
Length: 18"Material: Renewable Natural Fibers/Polypropylene
Color: GrayFluids Absorbed: Universal
Country of Origin (subject to change): United States

Description

Absorbent Pad, Heavy, Fluids Absorbed Universal, Length 18 In., Width 16 In., Material Renewable Natural Fibers/Polypropylene, Volume Absorbed Per Pkg. 19.5 gal., Gray, Recycled Content ( Percent) 20 Percent, Layers of Construction 2, UV Resistant No, Package Quantity 100

Reviews