Absorbent Pads, 16.3 gal., 18 In. L, PK100

STARDUST| Zoro #: G1037251| Mfr #: 2ECGPSL

$69.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Recycled Content (%): 20%
Volume Absorbed Per Pkg.: 16.3 gal.
UV Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1037251 Mfr #: 2ECGPSL
Recycled Content (%): 20%Volume Absorbed Per Pkg.: 16.3 gal.
UV Resistant: NoStatic Dissipative: No
Width: 16"Item: Absorbent Pad
Length: 18"Fluids Absorbed: Universal
Absorbency Weight: MediumMaterial: Renewable Natural Fibers/Polypropylene
Layers of Construction: 2Color: Gray
Country of Origin (subject to change): United States

Description

Absorbent Pad, Medium, Fluids Absorbed Universal, Length 18 In., Width 16 In., Material Renewable Natural Fibers/Polypropylene, Volume Absorbed Per Pkg. 16.3 gal., Gray, Recycled Content ( Percent) 20 Percent, Layers of Construction 2, UV Resistant No, Package Quantity 100

Reviews