Absorbent Pads, 16 In. W, 21.9 gal., PK200

STARDUST| Zoro #: G2288946| Mfr #: 3ECGPSL

$99.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Absorbency Weight: Light
Layers of Construction: 2
Fluids Absorbed: Universal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2288946 Mfr #: 3ECGPSL
Absorbency Weight: LightLayers of Construction: 2
Fluids Absorbed: UniversalLength: 18"
Material: Renewable Natural Fibers/PolypropyleneItem: Absorbent Pad
Width: 16"UV Resistant: No
Color: GrayStatic Dissipative: No
Volume Absorbed Per Pkg.: 21.9 gal.Recycled Content (%): 20%
Country of Origin (subject to change): United States

Description

Absorbent Pad, Light, Fluids Absorbed Universal, Length 18 In., Width 16 In., Material Renewable Natural Fibers/Polypropylene, Volume Absorbed Per Pkg. 21.9 gal., Gray, Recycled Content ( Percent) 20 Percent, Layers of Construction 2, UV Resistant No, Package Quantity 200

Reviews