Absorbent Pads, 16 In. W, 30.6 gal., PK200

STARDUST| Zoro #: G1437737| Mfr #: 3ECWPSL

$90.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1437737 Mfr #: 3ECWPSL
Item: Absorbent PadColor: white
Width: 16"Length: 18"
Static Dissipative: NoVolume Absorbed Per Pkg.: 30.6 gal.
Fluids Absorbed: Oil-Based LiquidsLayers of Construction: 2
Recycled Content (%): 20%Absorbency Weight: Light
UV Resistant: NoCountry of Origin (subject to change): United States

Product Description

Absorbent Pad, Light, Fluids Absorbed Oil-Based Liquids, Length 18 In., Width 16 In., Material Renewable Natural Fibers/Polypropylene, Volume Absorbed Per Pkg. 30.6 gal., White, Recycled Content ( Percent) 20 Percent, Layers of Construction 2, UV Resistant No, Package Quantity 200

Product Reviews

Save 15%. Sign up for Z-mail.