LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Absorbent Pads, 21.6 gal., 18 In. L, PK100

STARDUST| Zoro #: G0522426| Mfr #: 1ECWPL

$76.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0522426 Mfr #: 1ECWPL
Item: Absorbent PadColor: white
Width: 16"Length: 18"
Absorbency Weight: HeavyMaterial: Renewable Natural Fibers/Polypropylene
UV Resistant: NoStatic Dissipative: No
Volume Absorbed Per Pkg.: 21.6 gal.Layers of Construction: 2
Fluids Absorbed: Oil-Based LiquidsRecycled Content (%): 90%
Country of Origin (subject to change): United States

Product Description

Absorbent Pad, Heavy, Fluids Absorbed Oil-Based Liquids, Length 18 In., Width 16 In., Material Renewable Natural Fibers/Polypropylene, Volume Absorbed Per Pkg. 21.6 gal., White, Recycled Content ( Percent) 90 Percent, Layers of Construction 2, UV Resistant No, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.