LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Absorbent Pads, 22 In. W, PK25

STARDUST| Zoro #: G1888616| Mfr #: 25ECGDRUM

$79.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1888616 Mfr #: 25ECGDRUM
Item: Drum Top Absorbent PadColor: Gray
Width: 22" dia.Length: 22" dia.
UV Resistant: NoStatic Dissipative: No
Volume Absorbed Per Pkg.: 9.4 gal.Layers of Construction: 3
Fluids Absorbed: UniversalRecycled Content (%): 20%
Absorbency Weight: HeavyMaterial: Renewable Natural Fibers
Country of Origin (subject to change): United States

Product Description

Drum Top Absorbent Pad, Heavy, Fluids Absorbed Universal, Width 22 In., Material Renewable Natural Fibers, Volume Absorbed Per Pkg. 9.4 gal., Gray, Recycled Content ( Percent) 20 Percent, Layers of Construction 3, UV Resistant No, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.