Absorbent Pads, 26.4 gal., 18 In. L, PK100

STARDUST| Zoro #: G2438624| Mfr #: 1ECWPB

$69.85 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2438624 Mfr #: 1ECWPB
Item: Absorbent PadColor: white
Width: 16"Length: 18"
Static Dissipative: NoVolume Absorbed Per Pkg.: 26.4 gal.
Fluids Absorbed: Oil-Based LiquidsLayers of Construction: 1
Recycled Content (%): 20%Absorbency Weight: Heavy
UV Resistant: NoCountry of Origin (subject to change): United States

Product Description

Absorbent Pad, Heavy, Fluids Absorbed Oil-Based Liquids, Length 18 In., Width 16 In., Material Renewable Natural Fibers, Volume Absorbed Per Pkg. 26.4 gal., White, Recycled Content ( Percent) 20 Percent, Layers of Construction 1, UV Resistant No, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.