Absorbent Pads, 27.2 gal., 18 In. L, PK100

STARDUST| Zoro #: G1222365| Mfr #: 1ECWPSL

$69.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1222365 Mfr #: 1ECWPSL
Item: Absorbent PadColor: white
Width: 16"Length: 18"
UV Resistant: NoStatic Dissipative: No
Volume Absorbed Per Pkg.: 27.2 gal.Layers of Construction: 2
Fluids Absorbed: Oil-Based LiquidsRecycled Content (%): 20%
Absorbency Weight: HeavyMaterial: Renewable Natural Fibers/Polypropylene
Country of Origin (subject to change): United States

Product Description

Absorbent Pad, Heavy, Fluids Absorbed Oil-Based Liquids, Length 18 In., Width 16 In., Material Renewable Natural Fibers/Polypropylene, Volume Absorbed Per Pkg. 27.2 gal., White, Recycled Content ( Percent) 20 Percent, Layers of Construction 2, UV Resistant No, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.