JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Absorbent Pillow, 15 In. L, 9 In. W, PK16

STARDUST| Zoro #: G1273666| Mfr #: ECGPILL915

$64.54 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1273666 Mfr #: ECGPILL915
Item: Absorbent PillowColor: Gray
Width: 9"Length: 15"
Outside Skin Material: PolypropyleneFiller Material: Natural Fibers
UV Resistant: NoStatic Dissipative: No
Volume Absorbed Per Pkg.: 8.5 gal.Fluids Absorbed: Universal
Country of Origin (subject to change): United States

Product Description

Absorbent Pillow, Fluids Absorbed Universal, Width 9 In., Length 15 In., Gray, Volume Absorbed Per Pkg. 8.5 gal., Outside Skin Material Polypropylene, Filler Material Natural Fibers, UV Resistant No, Package Quantity 16

Product Reviews

Save 15%. Sign up for Z-mail.