Absorbent Roll, 41-1/9 gal, 30 In x 150 ft

STARDUST| Zoro #: G0614661| Mfr #: 1ECWRF

$159.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: polypropylene
Fluids Absorbed: Oil-Based Liquids
Volume Absorbed Per Pkg.: 41.11 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0614661 Mfr #: 1ECWRF
Material: polypropyleneFluids Absorbed: Oil-Based Liquids
Volume Absorbed Per Pkg.: 41.11 gal.Recycled Content (%): 20%
Item: Absorbent RollAbsorbency Weight: Heavy
Perforations: YesStatic Dissipative: No
Width: 30"UV Resistant: No
Layers of Construction: 3Color: White
Length: 150 ft.Country of Origin (subject to change): United States

Description

Absorbent Roll, Heavy, Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Pkg. 41.11 gal., Polypropylene, White, Length 150 ft., Width 30 In., Perforations Yes, Recycled Content ( Percent) 20 Percent, Layers of Construction 3

Reviews