Absorbent Roll, 46-1/2 gal, 30 In x 150 ft

STARDUST| Zoro #: G1106752| Mfr #: 1ECWRSL

$99.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Absorbency Weight: Heavy
Layers of Construction: 2
Perforations: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1106752 Mfr #: 1ECWRSL
Absorbency Weight: HeavyLayers of Construction: 2
Perforations: YesFluids Absorbed: Oil-Based Liquids
Length: 150 ft.Material: polypropylene
Item: Absorbent RollWidth: 30"
UV Resistant: NoColor: White
Static Dissipative: NoVolume Absorbed Per Pkg.: 46.5 gal.
Recycled Content (%): 20%Country of Origin (subject to change): United States

Description

Absorbent Roll, Heavy, Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Pkg. 46.5 gal., Polypropylene, White, Length 150 ft., Width 30 In., Perforations Yes, Recycled Content ( Percent) 20 Percent, Layers of Construction 2

Reviews