STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Absorbent Roll, Gray, 33-2/7gal, 30Inx150ft

STARDUST| Zoro #: G0667441| Mfr #: 1ECGRSL

$93.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Gray
Recycled Content (%): 20%
Length: 150 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0667441 Mfr #: 1ECGRSL
Color: GrayRecycled Content (%): 20%
Length: 150 ft.Width: 30"
Perforations: YesUV Resistant: No
Volume Absorbed Per Pkg.: 33.29 gal.Layers of Construction: 2
Fluids Absorbed: UniversalMaterial: polypropylene
Absorbency Weight: HeavyItem: Absorbent Roll
Static Dissipative: NoCountry of Origin (subject to change): United States

Description

Absorbent Roll, Spill Control - Fluids Absorbed Universal, Absorbency Weight Heavy, Volume Absorbed Per Pkg. 33.29 gal., Length 150 ft., Width 30 In., Material Polypropylene

Reviews