Absorbent Sock, 19.1 gal., 144 In. L, PK10

STARDUST| Zoro #: G2435307| Mfr #: 10ECWS12

$94.30 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2435307 Mfr #: 10ECWS12
Item: Absorbent SockColor: White
Length: 12 ft.Filler Material: Natural Fibers
UV Resistant: NoStatic Dissipative: No
Volume Absorbed Per Pkg.: 19.1 gal.Fluids Absorbed: Oil-Based Liquids
Diameter: 3"Connector: No Connector
Outside Skin Material: PolypropyleneCountry of Origin (subject to change): United States

Product Description

Absorbent Sock, Fluids Absorbed Oil-Based Liquids, Diameter 3 In., Length 12 ft., Volume Absorbed Per Pkg. 19.1 gal., Outside Skin Material Polypropylene, Filler Material Natural Fibers, UV Resistant No, Static Dissipative No, White, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.