Absorbent Sock, 21.3 gal., 144 In. L, PK10

STARDUST| Zoro #: G2358587| Mfr #: 10ECGS12

$97.64 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2358587 Mfr #: 10ECGS12
Item: Absorbent SockColor: Gray
Length: 12 ft.Connector: No Connector
Outside Skin Material: PolypropyleneFiller Material: Natural Fibers
UV Resistant: NoStatic Dissipative: No
Volume Absorbed Per Pkg.: 21.3 gal.Fluids Absorbed: Universal
Diameter: 3"Country of Origin (subject to change): United States

Product Description

Absorbent Sock, Fluids Absorbed Universal, Diameter 3 In., Length 12 ft., Volume Absorbed Per Pkg. 21.3 gal., Outside Skin Material Polypropylene, Filler Material Natural Fibers, UV Resistant No, Static Dissipative No, Gray, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.