Absorbent Sock, 21.3 gal., 48 In. L, PK40

STARDUST| Zoro #: G0289073| Mfr #: 40ECGS4

$115.49 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0289073 Mfr #: 40ECGS4
Item: Absorbent SockColor: Gray
Length: 4 ft.Outside Skin Material: Polypropylene
Filler Material: Natural FibersUV Resistant: No
Static Dissipative: NoVolume Absorbed Per Pkg.: 21.3 gal.
Fluids Absorbed: UniversalDiameter: 3"
Connector: No ConnectorCountry of Origin (subject to change): United States

Product Description

Absorbent Sock, Fluids Absorbed Universal, Diameter 3 In., Length 4 ft., Volume Absorbed Per Pkg. 21.3 gal., Outside Skin Material Polypropylene, Filler Material Natural Fibers, UV Resistant No, Static Dissipative No, Gray, Package Quantity 40

Product Reviews

Save 15%. Sign up for Z-mail.