LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Absorbent Sock, 27.7 gal., 96 In. L, PK20

STARDUST| Zoro #: G1996687| Mfr #: 20ECWS8

$122.66 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1996687 Mfr #: 20ECWS8
Item: Absorbent SockColor: white
Length: 8 ft.Diameter: 3"
Connector: No ConnectorOutside Skin Material: Polypropylene
Filler Material: Natural FibersUV Resistant: No
Static Dissipative: NoVolume Absorbed Per Pkg.: 27.7 gal.
Fluids Absorbed: Oil-Based LiquidsCountry of Origin (subject to change): United States

Product Description

Absorbent Sock, Fluids Absorbed Oil-Based Liquids, Diameter 3 In., Length 8 ft., Volume Absorbed Per Pkg. 27.7 gal., Outside Skin Material Polypropylene, Filler Material Natural Fibers, UV Resistant No, Static Dissipative No, White, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.