Absorbent Sock, 29.6 gal., 96 In. L, PK20

STARDUST| Zoro #: G2133467| Mfr #: 20ECGS8

$119.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2133467 Mfr #: 20ECGS8
Item: Absorbent SockColor: Gray
Length: 8 ft.Volume Absorbed Per Pkg.: 29.6 gal.
Fluids Absorbed: UniversalDiameter: 3"
Connector: No ConnectorOutside Skin Material: Polypropylene
Filler Material: Natural FibersUV Resistant: No
Static Dissipative: NoCountry of Origin (subject to change): United States

Product Description

Absorbent Sock, Fluids Absorbed Universal, Diameter 3 In., Length 8 ft., Volume Absorbed Per Pkg. 29.6 gal., Outside Skin Material Polypropylene, Filler Material Natural Fibers, UV Resistant No, Static Dissipative No, Gray, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.