Drip Pan Kit, 25.5 gal, PK24

STARDUST| Zoro #: G0679777| Mfr #: ECGDRIP1212

$289.75 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Gray
Material: polypropylene
Height: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0679777 Mfr #: ECGDRIP1212
Color: GrayMaterial: polypropylene
Height: 3"Width: 10-1/2"
Item: Drip Pan KitLength: 10-1/2"
Includes: (12) Pans, (24) PillowsCountry of Origin (subject to change): United States

Description

Drip Pan Kit, Height 3 In., Length 10-1/2 In., Width 10-1/2 In., Gray, Material Polypropylene, Spill Capacity 25.50 gal., Includes (12) Pans, (24) Pillows, Package Quantity 24

Reviews