Spill Kit, Chem/Hazmat, Yellow

STARDUST| Zoro #: G1375613| Mfr #: D715

$35.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1375613 Mfr #: D715
Portable: YesLockable: No
Item: Spill KitIncludes: (15) 16" x 18" Pads, (2) 3" x 4 ft. Socks, (1) Nitrile Gloves, (2) Disposable Bags, (1) Instruction Sheet
Container Type: Carrying BagVolume Absorbed Per Pkg.: 6 gal.
Fluids Absorbed: Chemical / HazmatNumber of Components: 24
Wheels: NoCountry of Origin (subject to change): United States

Product Description

Spill Kit, Fluids Absorbed Chemical / Hazmat, Container Type Carrying Bag, Volume Absorbed Per Pkg. 6 gal., Height 15 In., Width 21 In., Portable Yes, Number of Components 24, Yellow

Product Reviews

Save 15%. Sign up for Z-mail.