Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

100 ft. Tape Measures, 1/2" Blade

  • Zoro #: G4856120
  • Mfr #: KTS537-100-N
$15.05 /ea

Order in multiples of 6

  • Belt Clip: No
  • Case Color: Yellow
  • Blade Material: Fiberglass
See full product details
Orders over $75 ship free.

Starrett #KTS537-100-N Specifications

  • Zoro #: G4856120
  • Mfr #: KTS537-100-N
Belt Clip: No Case Color: Yellow
Blade Material: Fiberglass Graduations: 1/8"; 1/100'
Case Material: ABS Plastic Item: Long Tape Measure,1/2"x 100ft, 1/8mm
Blade Length: 100 ft. Blade Color: Yellow
Tape Measure Product Grouping: Tape Measures Measurement Type: SAE/Engineers
Blade Width: 1/2" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Long Tape Measure,1/2 In.x 100ft, 1/8mm

Reviews of Starrett #KTS537-100-N