Starrett
Dial Indicator, 0 to 1 In, 0-100
Mfr # 25-441J
Zoro # G1593627
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 1 in
- Features Continuous Dial Up to 1.000, Rugged and simple unit construction with a in universally fitting in design, Sharp bezel serrations for positive grip
- Accuracy +/-0.001 in
- Includes 25R Contact Point Set; 657D Magnetic Indicator Holder; 3673 Indicator Stand with Square Anvil; 3/8 in Stem Hole; 8 mm Bushing
Explore More Products
- STARRETT Carbide Contact Point for Dial Indicator PT10453-X
- STARRETT Dial Indicator, 0 to 0.250 In, 0-50-0 81-141J
- STARRETT Indicator Dial 655-341J
- STARRETT Dial Test Indicator, Dovetail Mount, .030" 3909AC
- STARRETT Magnetic Base w/Post Assembly 657T
- STARRETT Magnetic Base w/Attachments, Rod 0.250 In 657AA
- STARRETT Indicator Dial 81-111J
- STARRETT Carbide Contact Point, 711 Indicator PT07087X
- STARRETT Indicator Test 711HSZ
- STARRETT AGD Contact Point Extension, 1/2" Long PT21697-1/2
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.008 In 599-7032-6
- Starrett Precision Measuring Tools