Starrett
344 3/8x3x36" A6 Flat Stock
- Zoro #: G200009794
- Mfr #: 59043
$762.91
Subtotal: $762.91
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Starrett #59043 Specifications
- Zoro #: G200009794
- Mfr #: 59043
- UPC #: 49659590432
- Country of Origin (subject to change): United States
Description
AISI A6 is a medium alloyed air hardening tool steel that provides an excelent balance of machinability, toughness and wear resistance. Its lower heat treating temperature, which is similar to that of oil hardening steel, results in deep hardness and minimum distortion.
Reviews of Starrett #59043
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
- STARRETT 497 3/8x1 1/4x36 A2 Flat Stock 54644
- STARRETT 497 3/32x1/2x18 A2 Flat Stock 57498
- STARRETT 496 1/8x1/2x36 01 Flat Stock 54298
- STARRETT 499 1x6x36 A2 Oversize Ground Flat Stock 57465
- STARRETT 496 1/16x3x36 01 Flat Stock 54265
- STARRETT 497 5/32x3x36 A2 Flat Stock 54562
- ZORO SELECT High Strength, SS, 6in Overall L 6F.25X2-6
- ONLINEMETALS 0.875" OD x 0.095" Wall x 0.685" ID Carbon Steel Round Tube A513-Type 5 DOM 15525
- ZORO SELECT SS Rectangular Bar, 6in Overall L 619_6_0
- ONLINEMETALS 2" x 3" x 0.125" Aluminum Angle 6063-T52 15471
- REMINGTON INDUSTRIES 1" X 3" Stainless Steel Flat Bar, 304 General Purpose Plate, 10" Length, Mill Stock, 1.0 inch Thick 1.0X3.0FLT304SS-10
- Starrett Stainless Steel Blanks, Bars, and Plate Stock