Starrett
344 5/8x4x36" A6 Flat Stock
- Zoro #: G900008998
- Mfr #: 59085
$1,712.30
Subtotal: $1,712.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Starrett #59085 Specifications
- Zoro #: G900008998
- Mfr #: 59085
- UPC #: 49659590852
- Country of Origin (subject to change): United States
Description
AISI A6 is a medium alloyed air hardening tool steel that provides an excelent balance of machinability, toughness and wear resistance. Its lower heat treating temperature, which is similar to that of oil hardening steel, results in deep hardness and minimum distortion.
Reviews of Starrett #59085
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
- STARRETT 498 3/32x3/4x24 LC Flat Stock 54882
- STARRETT 496 5/16x1/2x18 01 Flat Stock 54102
- STARRETT 496 5/32x1x36 01 Flat Stock 54326
- STARRETT 498 1/8x3/4x24 LC Flat Stock 54894
- STARRETT 496 5/32x2x36 01 Flat Stock 54330
- STARRETT 495 1/4x1x36 01 Oversize Ground Flat Stock 56825
- ONLINEMETALS 2" Stainless Square Bar 316/316L-Annealed Cold Finish 2218
- ONLINEMETALS 1.25" Stainless Round Bar 303-Annealed Cold Finish 2021
- REMINGTON INDUSTRIES 1/2" X 4" Stainless Steel Flat Bar, 304, 10" Length, Mill Stock, 0.5 inch Thick 0.50X4.0FLT304SS-10
- ONLINEMETALS 0.375" Stainless Round Bar 304/304L-Annealed Cold Finish 76
- ONLINEMETALS 0.625" x 3" Stainless Rectangle Bar 304/304L 4443
- Starrett Stainless Steel Blanks, Bars, and Plate Stock