Starrett
Prick Punch
Mfr # 816D
Zoro # G0586035
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 in
- Tip Size (In.) 5/32 in
- Tether Capable Not Tether Capable
- Type Knurled
- Characteristics 8-Minute Working Time, No-Mess Dispensing, Reusable Cartridges, Fast Cure, And Flexible
Explore More Products
- STARRETT Drive Pin Punch, 3/8 In Tip, 8 In L 248E
- STARRETT Drive Pin Punch, 5/16 In Tip, 8 In L 248D
- STARRETT Brass Drive Pin Punch, 3/16 In Tip, 8 In L B248B
- STARRETT Brass Drive Pin Punch, 1/16 In Tip, 4 In L B565A
- STARRETT Pin Punch 7/32IN 565F
- STARRETT Brass Drive Pin Punch, 5/16 In Tip, 8 In L B248D
- STARRETT Steel & Brass Drive Pin Punch Set 1/16", 3/32", 1/8", 5/32" In Round Plastic Case S565WBS
- STARRETT Brass Drive Pin Punch, 7/32 In Tip, 4 In L B565F
- PROTO 1/4" Drift Punch J961/2S2
- KLEIN TOOLS 1-1/4-Inch Standard Bull Pin 12-Inch L 3265
- TEKTON 3/32 Inch Pin Punch 66052
- Starrett Cutting and Shaping Tools