KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adj Sleeve Scriber w/3 Points, 9 In

STARRETT| Zoro #: G1796776| Mfr #: 68A

$51.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Magnet End: No
Overall Length (In.): 9
Includes: Handle and Points
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1796776 Mfr #: 68A
Magnet End: NoOverall Length (In.): 9
Includes: Handle and PointsTip Material: Hardened Steel
Finish: Nickel PlatedItem: Adjustable Sleeve Scriber
Point Type: Straight, Short Bend, Knife PointHandle: Steel Screw Chuck
Replaceable Tip: YesHandle Dia. (In.): 5/16
Handle Material: SteelThreaded Points: No
Country of Origin (subject to change): United States

Description

Adjustable Sleeve Scriber, Point Type Straight, Short Bend, Knife Point, Replaceable Tip, Tip Material Hardened Steel, Overall Length 9 In, Handle Dia 5/16 In, Steel Screw Chuck Handle, Handle Material Steel, Nickel Plated Finish, Includes Handle and Points

Reviews