Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aluminum Die-Cast Pocket Utility Knife, Folding Retractable, Utility

  • Zoro #: G4854958
  • Mfr #: KUXP010-N
$8.45 /ea

Order in multiples of 2

  • Handle Material: Aluminum
  • Blade Type: Utility
  • Item: Aluminum Die-Cast Pocket Utility Knife
See full product details
Orders over $75 ship free.

Starrett #KUXP010-N Specifications

  • Zoro #: G4854958
  • Mfr #: KUXP010-N
Handle Material: Aluminum Blade Type: Utility
Item: Aluminum Die-Cast Pocket Utility Knife Blade Operation: Folding Retractable
Application: General Purpose Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Warning: You must be 18 years of age or older to purchase a knife.

Starrett KUXP010-N Exact Plus Aluminum Die-Cast Folding Pocket Utility Knife. The Exact Plus Aluminum Die-Cast Folding Pocket Utility Knife features a die-cast folding knife using standard utility blades and is used for general or utility purposes.

Reviews of Starrett #KUXP010-N