Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

American Standard Wire Gage, 0-36

  • Zoro #: G0912511
  • Mfr #: 281

$83.48

  • Measuring Range (In.): 0-36
  • Head Angle (Deg.): -
  • Leave Thickness (In.): -
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Starrett #281 Specifications

  • Zoro #: G0912511
  • Mfr #: 281
Measuring Range (In.): 0-36 Head Angle (Deg.): -
Leave Thickness (In.): - Width (In.): -
Finish: Satin Graduations: Numeral And Decimal
Full Thread (Percentage): - Length (In.): -
Features: Hardened and Accurate Includes: -
Number of Pieces: - Measuring Range (In./mm): 0-36
Material: Tool steel Thickness (In.): -
Item: American Standard Wire Gage Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wire gauges are used to measure the diameter of a wire. Starrett American Standard Wire Gage include characteristics like: Material: Tool steel, Finish: Satin, Features: Hardened and Accurate.

Reviews of Starrett #281