Automatic Center Punch, 5/8 D x 5 L

STARRETT| Zoro #: G2181356| Mfr #: 818

$32.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2181356 Mfr #: 818
Adjustable: YesNumber of Pieces: 1
Finish: KnurledItem: Automatic Center Punch
Replaceable Point: YesMaterial: Aluminum Handle, High Carbon Steel Point
Features: Single Hand OperationLength: 5"
Diameter: 5/8"Point: 0.015"
Blow Force: 1.5 - 5.5 LbIncludes: -
Country of Origin (subject to change): United States

Product Description

Automatic Center Punch, Length 5 In, Body Dia 5/8 In, Number of Pieces 1, Aluminum Handle, High Carbon Steel Point, Knurled, Adjustable, Replaceable Point, Point 0.015 In, Blow Force 1.5 - 5.5 Lb, Single Hand Operation

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.