KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Automatic Center Punch, 9/16 D x 5 L

STARRETT| Zoro #: G0987603| Mfr #: 18A

$41.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Length: 5"
Diameter: 9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0987603 Mfr #: 18A
Number of Pieces: 1Length: 5"
Diameter: 9/16"Replaceable Point: Yes
Blow Force: 1.5 - 2.5 LbItem: Automatic Center Punch
Adjustable: YesFeatures: Single Hand Operation
Finish: KnurledMaterial: Steel Handle, High Carbon Steel Point
Point: 0.011"Country of Origin (subject to change): United States

Description

Automatic Center Punch, Length 5 In, Body Dia 9/16 In, Number of Pieces 1, Steel Handle, High Carbon Steel Point, Knurled, Replaceable Point, Point 0.011 In, Blow Force 1.5 - 2.5 Lb, Single Hand Operation

Reviews