Starrett
Band Saw Blade, 10 ft. 3 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal
- Zoro #: G9874588
- Mfr #: 99178-10-03
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $57.61
Starrett #99178-10-03 Specifications
- Zoro #: G9874588
- Mfr #: 99178-10-03
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 10 ft. 3 in
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.035"
- Material: Bimetal
- Tooth Type: Raker
- Grade: Intenss PRO-DIE
- Application: Alloy Steel Backing Strip for Heat, Abrasion and Shock Resistance, Longevity and Chip Clearing, Ideal for Tool, Die and Mold Steels, Stainless and Nickel Based and Non Ferrous Alloys.
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Cutting Edge Style: Hook
- Blade Length: 10 ft 3 in
- Blade Thickness: 0.035 in
- Tip Material: Bi-Metal
- Blade Width: 1/2 in
- For Material Thickness: 3-1/2 in to 7 in
- Materials Cut: Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel
- Blade Material: Bi-Metal
- Use Case: Production
- Blade Series: Intenss PRO-DIE
- For Material Width: 3-1/2 in to 7 in
- Primary Material Application: Stainless Steel & Hard Alloys
- Blade Length Group: 10 ft to 10 ft 11 in
- Country of Origin (subject to change): Brazil
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 10 ft 3 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Reviews of Starrett #99178-10-03
Explore more
- Starrett Band Saw Blade, 10 ft. L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal 99178-10
- Starrett Band Saw Blade, 11 ft. 7 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal 99178-11-07
- Starrett Band Saw Blade, 10 ft. 10 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal 99178-10-10
- Starrett Band Saw Blade, 8 ft. 2-1/2 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal 99178-08-02-1/2
- Starrett Band Saw Blade, 7 ft. 9 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal 99188-07-09
- Starrett Band Saw Blade, 13 ft. 2-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal 99165-13-02-1/2
- Starrett Band Saw Blade, 10 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 99186-10
- Starrett Band Saw Blade, 7 ft. 8 in L, 1/2" W, 4 TPI, 0.025" Thick, Bimetal 99143-07-08
- Lenox Band Saw Blade, 6 ft. 5-3/4 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 34121D2B61975
- Lenox Band Saw Blade, 5 ft. 10 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 67215D2B51780
- Lenox Band Saw Blade, 12 ft. 5 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 52284D2B123785
- Starrett Power Saw Blades