- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Power Saw Blades
- /
- Band Saw Blades
- /
- Band Saw Blade, 10 ft. 4 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal
Starrett
Band Saw Blade, 10 ft. 4 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal
- Zoro #: G9873809
- Mfr #: 99124-10-04
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $45.67
Starrett #99124-10-04 Specifications
- Zoro #: G9873809
- Mfr #: 99124-10-04
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 10 ft. 4 in
- Width: 3/8"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Bimetal
- Tooth Type: Raker
- Grade: Intenss PRO-DIE
- Application: Alloy Steel Backing Strip for Heat, Abrasion and Shock Resistance, Longevity and Chip Clearing, Ideal for Tool, Die and Mold Steels, Stainless and Nickel Based and Non Ferrous Alloys.
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Tip Material: Bi-Metal
- Blade Thickness: 0.025 in
- Blade Length: 10 ft 4 in
- For Material Width: 3-1/2 in to 7 in
- Blade Material: Bi-Metal
- For Material Thickness: 3-1/2 in to 7 in
- Primary Material Application: Stainless Steel & Hard Alloys
- Cutting Edge Style: Hook
- Blade Width: 3/8 in
- Blade Series: Intenss PRO-DIE
- Use Case: Production
- Materials Cut: Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel
- Blade Length Group: 10 ft to 10 ft 11 in
- Country of Origin (subject to change): Brazil
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 3/8 in, Blade Length 10 ft 4 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Reviews of Starrett #99124-10-04
Explore more
- STARRETT Band Saw Blade, 10 ft. 7 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal 99124-10-07
- STARRETT Band Saw Blade, 10 ft. 5" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal 99222-10-05
- STARRETT Band Saw Blade, 10 ft. 5 in L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal 99181-10-05
- STARRETT Band Saw Blade, 7 ft. 5-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 99186-07-05-1/2
- STARRETT Band Saw Blade, 8 ft. 10-1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 99318-08-10-1/2
- STARRETT Band Saw Blade, 12 ft. 10" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 99342-12-10
- STARRETT Band Saw Blade, 12 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 99186-12-03
- STARRETT Band Saw Blade, 15 ft. L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal 99912-15
- LENOX Band Saw Blade, 4 ft. 11-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 52200D2B41510
- LENOX Band Saw Blade, 10 ft. 9-1/8 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 83035D2B103280
- Starrett Power Saw Blades