Skip to Main Content
customer-service Help
Starrett

Band Saw Blade, 10 ft. 6 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal

Starrett Band Saw Blade,  10 ft. 6 in L,  1/2" W,  10/14 TPI,  0.035" Thick,  Bimetal 99178-10-06
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$56.87
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 10 ft. 6 in
See full product details
Orders over $75 ship free.
Total: $56.87

Starrett #99178-10-06 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 10 ft. 6 in
  • Width: 1/2"
  • Teeth per Inch: 10/14
  • Thickness: 0.035"
  • Material: Bimetal
  • Tooth Type: Raker
  • Grade: Intenss PRO-DIE
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Application: Alloy Steel Backing Strip for Heat, Abrasion and Shock Resistance, Longevity and Chip Clearing, Ideal for Tool, Die and Mold Steels, Stainless and Nickel Based and Non Ferrous Alloys.
  • Blade Material: Bi-Metal
  • Materials Cut: Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel
  • Primary Material Application: Stainless Steel & Hard Alloys
  • Blade Series: Intenss PRO-DIE
  • Blade Thickness: 0.035 in
  • Blade Length: 10 ft 6 in
  • Tip Material: Bi-Metal
  • Cutting Edge Style: Hook
  • For Material Width: 3-1/2 in to 7 in
  • Blade Width: 1/2 in
  • Use Case: Production
  • For Material Thickness: 3-1/2 in to 7 in
  • Blade Length Group: 10 ft to 10 ft 11 in
  • Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 10 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in

Reviews of Starrett #99178-10-06