Starrett
Band Saw Blade, 10 ft. L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal
- Zoro #: G9873571
- Mfr #: 99102-10
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Material: Bimetal
- Tooth Type: Raker
- Grade: Intenss PRO-DIE
$69.23
Ships from United States
Subtotal: $69.23
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Starrett #99102-10 Specifications
- Zoro #: G9873571
- Mfr #: 99102-10
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 10 ft.
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Material: Bimetal
- Tooth Type: Raker
- Grade: Intenss PRO-DIE
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Alloy Steel Backing Strip for Heat, Abrasion and Shock Resistance, Longevity and Chip Clearing, Ideal for Tool, Die and Mold Steels, Stainless and Nickel Based and Non Ferrous Alloys.
- For Material Thickness: 3-1/2 in to 7 in
- Tip Material: Bi-Metal
- Blade Material: Bi-Metal
- Blade Series: Intenss PRO-DIE
- Use Case: Production
- Blade Thickness: 0.025 in
- Blade Length: 10 ft
- Blade Width: 1/2 in
- Materials Cut: Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel
- Cutting Edge Style: Hook
- Primary Material Application: Stainless Steel & Hard Alloys
- For Material Width: 3-1/2 in to 7 in
- Blade Length Group: 10 ft to 10 ft 11 in
- Country of Origin (subject to change): Brazil
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 10 ft, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Reviews of Starrett #99102-10
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STARRETT Band Saw Blade, 10 ft. 5 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal 99102-10-05
- STARRETT Band Saw Blade, 12 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal 91401-12
- STARRETT Band Saw Blade, 14 ft. 8" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 99340-14-08
- STARRETT Band Saw Blade, 9 ft. 4" L, 5/8" W, 3 TPI, 0.025" Thick, Carbon Steel 94325-112W
- STARRETT Band Saw Blade, 13 ft. 11" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 99907-13-11
- STARRETT Band Saw Blade, 4 ft. 11-1/2" L, 1/4" W, 6 TPI, 0.025" Thick, Bimetal 91147-04-11-1/2
- STARRETT Band Saw Blade, 15 ft. 6" L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Bimetal 99923-15-06
- STARRETT Band Saw Blade, 11 ft. 3" L, 5/8" W, 7 TPI, 0.022" Thick, Carbon Steel 93590-135W
- STARRETT Band Saw Blade, 13 ft. 3" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 99340-13-03
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel ZHBFR14 -7'9
- SUPERCUT 108.125-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 530889
- Starrett Band Saw Blades