Starrett

Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal


$90.19
/ea
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns

Key Features

  • Primary Saw Application Metal
  • Length 11 ft. 6"
  • Width 1-1/4"
  • Teeth per Inch 2/3
  • Thickness 0.042"
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us