Skip to Main Content
customer-service Help
Starrett

Band Saw Blade, 11 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal

Starrett Band Saw Blade,  11 ft. 6" L,  1" W,  4/6 TPI,  0.035" Thick,  Bimetal 99342-11-06
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$89.63
  • Primary Saw Application: Tubes and Structurals; Small Solids; Bundles; For All Machines: Manual; Hydraulic; Gravity Fed; etc.
  • Item: Band Saw Blade
  • Length: 11 ft. 6"
See full product details
This item ships free.
Total: $89.63

Starrett #99342-11-06 Specifications

  • Primary Saw Application: Tubes and Structurals; Small Solids; Bundles; For All Machines: Manual; Hydraulic; Gravity Fed; etc.
  • Item: Band Saw Blade
  • Length: 11 ft. 6"
  • Width: 1"
  • Teeth per Inch: 4/6
  • Thickness: 0.035"
  • Material: Bimetal
  • Package Quantity: 1
  • Tooth Type: Versatix MP
  • Grade: Versatix MP
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Application: Cobalt Steel Teeth with Alloy Steel Backing Strip for Heat, Minimizes Pinching When Cutting Structurals and Bundles, For Sawing Structurals, Tubes and Small Solids, Gravity Fed Machines with Uncontrolled Feed Rates
  • For Material Width: 1-1/2 in to 3-1/2 in
  • Tip Material: Bi-Metal
  • Cutting Edge Style: Hook
  • Blade Width: 1 in
  • Blade Length: 11 ft 6 in
  • Blade Series: Versatix MP
  • Blade Thickness: 0.035 in
  • Blade Material: Bi-Metal
  • Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Structural Steel
  • Primary Material Application: Structural Shapes
  • For Material Thickness: 1-1/2 in to 3-1/2 in
  • Use Case: Production
  • Blade Length Group: 11 ft to 11 ft 11 in
  • Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Structural Steel, Tool Brand Starrett, Blade Series Versatix MP, Use Case Production, Blade Width 1 in, Blade Length 11 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1-1/2 in to 3-1/2 in, For Material Width 1-1/2 in to 3-1/2 in, For Use With Saw Type Band Saws

Reviews of Starrett #99342-11-06