Starrett
Band Saw Blade, 11 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal
- Zoro #: G9877047
- Mfr #: 99318-11-06
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1"
- Teeth per Inch: 6/10
- Thickness: 0.035"
- Material: Bimetal
- Tooth Type: Raker
- Grade: Intenss PRO
$92.35
Ships from United States
Subtotal: $92.35
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Starrett #99318-11-06 Specifications
- Zoro #: G9877047
- Mfr #: 99318-11-06
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 11 ft. 6"
- Width: 1"
- Teeth per Inch: 6/10
- Thickness: 0.035"
- Material: Bimetal
- Tooth Type: Raker
- Grade: Intenss PRO
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Intensive Production Cutting, Chip Clearance, For Steels Up to HRc 45, Tool and Stainless Steels and Nickel Based and Non Ferrous Alloys.
- Cutting Edge Style: Hook
- Blade Width: 1 in
- Use Case: Production
- Blade Thickness: 0.035 in
- Blade Length: 11 ft 6 in
- Blade Material: Bi-Metal
- For Material Thickness: 3-1/2 in to 7 in
- Primary Material Application: Stainless Steel & Hard Alloys
- Tip Material: Bi-Metal
- For Material Width: 3-1/2 in to 7 in
- Materials Cut: Bearing Steel, Nickel Alloy, Stainless Steel, Tool Steel
- Blade Series: Intenss PRO
- Blade Length Group: 11 ft to 11 ft 11 in
- Country of Origin (subject to change): Brazil
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Bearing Steel, Nickel Alloy, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO, Use Case Production, Blade Width 1 in, Blade Length 11 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Reviews of Starrett #99318-11-06
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STARRETT Band Saw Blade, 11 ft. 5" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 99318-11-05
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 99318-11
- STARRETT Band Saw Blade, 11 ft. 3" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 99318-11-03
- STARRETT Band Saw Blade, 8 ft. 10-1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 99318-08-10-1/2
- STARRETT Band Saw Blade, 11 ft. 4" L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal 91361-11-04
- STARRETT Band Saw Blade, 7 ft. 5" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal 91380-07-05
- STARRETT Band Saw Blade, 12 ft. 5 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal 99079-12-05
- STARRETT Band Saw Blade, 12 ft. 10 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal 99079-12-10
- STARRETT Band Saw Blade, 12 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal 99915-12
- LENOX Band Saw Blade, 10 ft. L, 3/8" W, 6 TPI, 0.035" Thick, Steel 25896D2B103050
- MORSE Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal ZWEG083C58MAT-12' 0
- Starrett Band Saw Blades