Starrett
Band Saw Blade, 11 ft. 6" L, 3/4" W, 10 TPI, Bimetal, 0.032" Thick
Mfr # 91570-11-06
Zoro # G9885331
product price: $25.75
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Mild Steel
- Width 3/4"
- Teeth per Inch 10
- Thickness 0.032"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Starrett
- MFR # 91570-11-06
- Zoro # G9885331
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 11 ft. 6" |
Width | 3/4" |
Thickness | 0.032" |
Blade Thickness | 0.032 in |
For Material Width | 3-1/2 in to 7 in |
For Material Thickness | 3-1/2 in to 7 in |
Blade Length | 11 ft 6 in |
Blade Width | 3/4 in |
Blade Length Group | 11 ft to 11 ft 11 in |
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 11 ft 6 in, Blade Thickness 0.032 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Base Assembly For 3-Wire Measure (156-106)
- ZORO SELECT Chucking Reamer, 25, 6 Flute, HSS (13H659)
- BOSCH Cord (1604460308)
- HARVEY TOOL Keyseat Cutter - Square, 0.2362", Finish - Machining: Uncoated (947539)
- STARRETT Band Saw Blade, 11 ft. 5" L, 3/4" W, 10 TPI, Bimetal, 0.032" Thick (91570-11-05)
- STARRETT Band Saw Blade, 9 ft. 2" L, 3/4" W, 10/14 TPI, Bimetal, 0.035" Thick (99571-09-02)
- STARRETT Band Saw Blade, 8 ft. L, 1/2" W, 8/12 TPI, Bimetal, 0.025" Thick (99165-08)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1/2" W, 14/18 TPI, Bimetal, 0.025" Thick (99188-12-06)
- STARRETT Band Saw Blade, 6 ft. 8" L, 1/4" W, 10 TPI, Bimetal, 0.025" Thick (91161-06-08)
- STARRETT Band Saw Blade, 11 ft. 1" L, 3/4" W, 8 TPI, Bimetal, 0.032" Thick (91550-11-01)
- SUPERCUT Carbon Tool Steel Bandsaw Blade, 80 L, 0.5 W, 14 TPI, Carbon Steel (412802)
- SUPERCUT Premium Bimetal Bandsaw Blade, 85 L, 0.75 W, 8-12 TPI, Premium Bimetal (415193)