Starrett
Band Saw Blade, 12 ft. 10" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal
Mfr # 99573-12-10
Zoro # G9881755
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 4/6
- Thickness 0.035"
- Material Bimetal
Explore More Products
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series 99577-13-06
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Intenss PRO Series 99908-12
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal, Tennax Pro Series 99567-07-09
- STARRETT Band Saw Blade, 8 ft. L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series 91380-08
- STARRETT Band Saw Blade, 11 ft. 3" L, 1" W, 6 TPI, 0.035" Thick, Bimetal, Duratec SFB Series 91701-11-03
- STARRETT Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Intenss PRO Series 99913-13-06
- STARRETT Band Saw Blade, 19 ft. 2" L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Bimetal 99584-19-02
- STARRETT Band Saw Blade, 9 ft. 10" L, 5/8" W, 7 TPI, 0.022" Thick, Carbon Steel, Band Knife Series 93590-118W
- STARRETT Band Saw Blade, 9 ft. 11" L, 3/4" W, 4 TPI, 0.022" Thick, Carbon Steel, CarcassKutter Series 94371-119W
- STARRETT Band Saw Blade, 12 ft. 6" L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series 91621-12-06
- LENOX Band Saw Blade, 14 ft. 10" L 83999RPB144520
- Starrett Band Saw Blades