Starrett
Band Saw Blade, 12 ft. 10" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal
- Zoro #: G9877187
- Mfr #: 99318-12-10
Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $86.30
Starrett #99318-12-10 Specifications
- Zoro #: G9877187
- Mfr #: 99318-12-10
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 12 ft. 10"
- Width: 1"
- Teeth per Inch: 6/10
- Thickness: 0.035"
- Material: Bimetal
- Tooth Type: Raker
- Grade: Intenss PRO
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Intensive Production Cutting, Chip Clearance, For Steels Up to HRc 45, Tool and Stainless Steels and Nickel Based and Non Ferrous Alloys.
- Blade Series: Intenss PRO
- Blade Length: 12 ft 10 in
- Materials Cut: Bearing Steel, Nickel Alloy, Stainless Steel, Tool Steel
- Primary Material Application: Stainless Steel & Hard Alloys
- Cutting Edge Style: Hook
- For Material Thickness: 3-1/2 in to 7 in
- Blade Thickness: 0.035 in
- For Material Width: 3-1/2 in to 7 in
- Blade Width: 1 in
- Blade Material: Bi-Metal
- Tip Material: Bi-Metal
- Use Case: Production
- Blade Length Group: 12 ft to 12 ft 11 in
- Country of Origin (subject to change): Brazil
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Bearing Steel, Nickel Alloy, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO, Use Case Production, Blade Width 1 in, Blade Length 12 ft 10 in, Blade Thickness 0.035 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Reviews of Starrett #99318-12-10
Explore more
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 99318-12
- STARRETT Band Saw Blade, 20 ft. 8" L, 1" W, 3 TPI, 0.032" Thick, High Carbon steel 94357-248W
- STARRETT Band Saw Blade, 13 ft. 4" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal 99329-13-04
- STARRETT Band Saw Blade, 11 ft. 5" L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal 99188-11-05
- STARRETT Band Saw Blade, 9 ft. 8" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 99234-09-08
- STARRETT Band Saw Blade, 12 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 99186-12-03
- STARRETT Band Saw Blade, 11 ft. 3" L, 5/8" W, 7 TPI, 0.022" Thick, Carbon Steel 93590-135W
- STARRETT Band Saw Blade, 17 ft. 1" L, 1" W, 3 TPI, 0.032" Thick, Carbon Steel 94357-205W
- SUPERCUT 96.875-inch x 1-inch x 0.035 x 3-4 TPI Premium Bimetal Blade 200881
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 6 TPI, 0.035" Thick, Bimetal 91701-11
- Starrett Band Saw Blades