Starrett
Band Saw Blade, 12 ft. 10" L, 1/4" W, 4 TPI, 0.025" Thick, Bimetal
- Zoro #: G9882638
- Mfr #: 91130-12-10
Hover or click to zoom Tap to zoom
$19.11
- Item: Band Saw Blade
- Primary Saw Application: Mild Steel
- Width: 1/4"
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $19.11
Starrett #91130-12-10 Specifications
- Zoro #: G9882638
- Mfr #: 91130-12-10
- Item: Band Saw Blade
- Primary Saw Application: Mild Steel
- Length: 12 ft. 10"
- Width: 1/4"
- Teeth per Inch: 4
- Thickness: 0.025"
- Material: Bimetal
- Tooth Type: Regular
- Grade: Duratec SFB
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose for Cutting Materials with Easy to Moderate Machinability
- For Material Thickness: 3-1/2 in to 7 in
- Cutting Edge Style: Hook
- Blade Length: 12 ft 10 in
- Blade Material: Bi-Metal
- Blade Series: Duratec SFB
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Wood
- Blade Width: 1/4 in
- Use Case: General/Maintenance
- Blade Thickness: 0.025 in
- Primary Material Application: Aluminum & Soft Metals
- Tip Material: Bi-Metal
- For Material Width: 3-1/2 in to 7 in
- Blade Length Group: 12 ft to 12 ft 11 in
- Country of Origin (subject to change): Brazil
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Soft Metal, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 12 ft 10 in, Blade Thickness 0.025 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Reviews of Starrett #91130-12-10
Explore more
- STARRETT Band Saw Blade, 12 ft. 4 in L, 1/4" W, 4 TPI, 0.025" Thick, Bimetal 91120-12-04
- STARRETT Band Saw Blade, 12 ft. L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 99234-12
- STARRETT Band Saw Blade, 6 ft. 10 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal 99124-06-10
- STARRETT Band Saw Blade, 8 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal 99165-08
- STARRETT Band Saw Blade, 12 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 99496-12-06
- STARRETT Band Saw Blade, 11 ft. 3" L, 5/8" W, 4 TPI, 0.022" Thick, Carbon Steel 94317-135W
- STARRETT Band Saw Blade, 13 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 99342-13-03
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 99341-11-06
- LENOX Band Saw Blade, 12 ft. 7-1/2 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 80448D2B123850
- CLE-LINE Band Saw Blade, 15 ft. 6" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal C254505WTL
- Starrett Band Saw Blades