Starrett
Band Saw Blade, 12 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal
- Zoro #: G9875750
- Mfr #: 99186-12-03
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Ideal for Contour Cutting on Vertical Machines; Carbon Steel and Low Alloy Steels; Sheet Metal; Die and Mold Steel; Stainless Steel
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Bimetal
- Tooth Type: Intenss
- Grade: Intenss PRO-DIE
- Application: Alloy Steel Backing Strip for Heat, Abrasion and Shock Resistance, Longevity and Chip Clearing, Ideal for Tool, Die and Mold Steels, Stainless and Nickel Based and Non Ferrous Alloys.
$56.19
Subtotal: $56.19
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/8" W, 8 TPI, 0.025" Thick, Bimetal 91271-07-09-1/2
- STARRETT Band Saw Blade, 11 ft. L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal 99902-11
- STARRETT Band Saw Blade, 12 ft. 10" L, 1" W, 2/3 TPI, 0.035" Thick, Bimetal 99905-12-10
- STARRETT Band Saw Blade, 11 ft. L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal 99102-11
- STARRETT Band Saw Blade, 14 ft. 7 in L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal 99181-14-07
- STARRETT Band Saw Blade, 7 ft. 6" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal 91401-07-06
- STARRETT Band Saw Blade, 7 ft. 9" L, 1-1/4" W, 14 TPI, 0.025" Thick, Bimetal 91050-07-09
- STARRETT Band Saw Blade, 19 ft. 6" L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal 99926-19-06
- STARRETT Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal 99912-11-06
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal 47435CLB72362
- LENOX Band Saw Blade, 7 ft. 9-1/2" L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal 81939D2B72375
- Starrett Band Saw Blades