Starrett

Band Saw Blade, 12 ft. 6" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal


$31.29
/ea
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns

Key Features

  • Primary Saw Application Mild Steel
  • Length 12 ft. 6"
  • Width 3/4"
  • Teeth per Inch 10
  • Thickness 0.032"
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us