Skip to Main Content
customer-service Help
Starrett

Band Saw Blade, 12 ft. 9-1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal

Starrett Band Saw Blade,  12 ft. 9-1/2" L,  1" W,  6/10 TPI,  0.035" Thick,  Bimetal 99318-12-09-1/2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$93.87
  • Primary Saw Application: Ideal for Production Cutting Across a Wide Range of Metals; For Solids and Thick Wall Tubes
  • Item: Band Saw Blade
  • Length: 12 ft. 9-1/2"
See full product details
This item ships free.
Total: $93.87

Starrett #99318-12-09-1/2 Specifications

  • Primary Saw Application: Ideal for Production Cutting Across a Wide Range of Metals; For Solids and Thick Wall Tubes
  • Item: Band Saw Blade
  • Length: 12 ft. 9-1/2"
  • Width: 1"
  • Teeth per Inch: 6/10
  • Thickness: 0.035"
  • Material: Bimetal
  • Package Quantity: 1
  • Tooth Type: Intenss
  • Grade: Intenss PRO
  • For Use With Saw Type: Band Saws
  • Application: Intensive Production Cutting, Chip Clearance, For Steels Up to HRc 45, Tool and Stainless Steels and Nickel Based and Non Ferrous Alloys.
  • For Use With: Band Saws
  • Tip Material: Bi-Metal
  • For Material Width: 3-1/2 in to 7 in
  • Blade Length: 12 ft 9-1/2 in
  • Materials Cut: Bearing Steel, Nickel Alloy, Stainless Steel, Tool Steel
  • Cutting Edge Style: Hook
  • For Material Thickness: 3-1/2 in to 7 in
  • Use Case: Production
  • Blade Material: Bi-Metal
  • Blade Series: Intenss PRO
  • Primary Material Application: Stainless Steel & Hard Alloys
  • Blade Width: 1 in
  • Blade Thickness: 0.035 in
  • Blade Length Group: 12 ft to 12 ft 11 in
  • Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Bearing Steel, Nickel Alloy, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO, Use Case Production, Blade Width 1 in, Blade Length 12 ft 9-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws

Reviews of Starrett #99318-12-09-1/2