Starrett
Band Saw Blade, 12 ft. 9" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal
- Zoro #: G9881816
- Mfr #: 99497-12-09
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 12 ft. 9"
- Width: 1-1/4"
- Teeth per Inch: 5/8
- Thickness: 0.042"
- Material: Bimetal
- Tooth Type: Raker
$88.10
Subtotal: $88.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Starrett #99497-12-09 Specifications
- Zoro #: G9881816
- Mfr #: 99497-12-09
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 12 ft. 9"
- Width: 1-1/4"
- Teeth per Inch: 5/8
- Thickness: 0.042"
- Material: Bimetal
- Tooth Type: Raker
- Grade: Versatix MP
- For Use With Saw Type: Band Saws
- Application: Cobalt Steel Teeth with Alloy Steel Backing Strip for Heat, Minimizes Pinching When Cutting Structurals and Bundles, For Sawing Structurals, Tubes and Small Solids, Gravity Fed Machines with Uncontrolled Feed Rates
- For Use With: Band Saws
- Cutting Edge Style: Hook
- For Material Width: 1 in to 1-1/2 in
- Blade Thickness: 0.042 in
- For Material Thickness: 1 in to 1-1/2 in
- Blade Length: 12 ft 9 in
- Blade Width: 1 1/4 in
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Structural Steel
- Blade Series: Versatix MP
- Primary Material Application: Structural Shapes
- Blade Material: Bi-Metal
- Use Case: Production
- Tip Material: Bi-Metal
- Blade Length Group: 12 ft to 12 ft 11 in
- Country of Origin (subject to change): Brazil
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Structural Steel, Tool Brand Starrett, Blade Series Versatix MP, Use Case Production, Blade Width 1 1/4 in, Blade Length 12 ft 9 in, Blade Thickness 0.042 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1 in to 1-1/2 in, For Material Width 1 in to 1-1/2 in, For Use With Saw Type Band Saws
Reviews of Starrett #99497-12-09
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STARRETT Band Saw Blade, 9 ft. 7-1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 99318-09-07-1/2
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 8 TPI, 0.035" Thick, Bimetal 91720-11
- STARRETT Band Saw Blade, 8 ft. 2-1/2 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal 99178-08-02-1/2
- STARRETT Band Saw Blade, 12 ft. 10" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal 99903-12-10
- STARRETT Band Saw Blade, 9 ft. 4" L, 3/4" W, 3 TPI, 0.022" Thick, Carbon Steel 94370-112W
- STARRETT Band Saw Blade, 12 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 99186-12-08
- STARRETT Band Saw Blade, 12 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal 99915-12
- STARRETT Band Saw Blade, 11 ft. 9" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal 99334-11-09
- STARRETT Band Saw Blade, 16 ft. 2" L, 1/4" W, 10 TPI, 0.025" Thick, Bimetal 91161-16-02
- SUPERCUT 117-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 533927
- SUPERCUT Bandsaw Blade, 72.625 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel 211771
- Starrett Band Saw Blades