Starrett
Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal
- Zoro #: G9881490
- Mfr #: 99341-12
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1"
- Teeth per Inch: 5/8
- Thickness: 0.035"
- Material: Bimetal
- Tooth Type: Raker
- Grade: Versatix MP
- For Use With Saw Type: Band Saws
$71.99
Subtotal: $71.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- STARRETT Band Saw Blade, 12 ft. 10" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 99341-12-10
- STARRETT Band Saw Blade, 12 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 99341-12-06
- STARRETT Band Saw Blade, 7 ft. 8-1/2" L, 3/8" W, 10 TPI, 0.025" Thick, Bimetal 91281-07-08-1/2
- STARRETT Band Saw Blade, 10 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal 99181-10-06
- STARRETT Band Saw Blade, 12 ft. L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal 91380-12
- STARRETT Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 99914-14-06
- STARRETT Band Saw Blade, 17 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 99914-17-06
- STARRETT Band Saw Blade, 8 ft. 2" L, 5/8" W, 10 TPI, 0.032" Thick, Bimetal 91450-08-02
- STARRETT Band Saw Blade, 16 ft. 7 in L, 1/2" W, 6/10 TPI, 0.035" Thick, Bimetal 99154-16-07
- LENOX Band Saw Blade, 5 ft. 7 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 88035D2B51710
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 477160
- Starrett Power Saw Blades