Starrett
Band Saw Blade, 13 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal
- Zoro #: G9881676
- Mfr #: 99342-13-03
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Tubes and Structurals; Small Solids; Bundles; For All Machines: Manual; Hydraulic; Gravity Fed; etc.
- Item: Band Saw Blade
- Width: 1"
- Teeth per Inch: 4/6
- Thickness: 0.035"
- Material: Bimetal
- Package Quantity: 1
- Tooth Type: Versatix MP
$71.10
Subtotal: $71.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Starrett #99342-13-03 Specifications
- Zoro #: G9881676
- Mfr #: 99342-13-03
- Primary Saw Application: Tubes and Structurals; Small Solids; Bundles; For All Machines: Manual; Hydraulic; Gravity Fed; etc.
- Item: Band Saw Blade
- Length: 13 ft. 3"
- Width: 1"
- Teeth per Inch: 4/6
- Thickness: 0.035"
- Material: Bimetal
- Package Quantity: 1
- Tooth Type: Versatix MP
- Grade: Versatix MP
- For Use With Saw Type: Band Saws
- Application: Cobalt Steel Teeth with Alloy Steel Backing Strip for Heat, Minimizes Pinching When Cutting Structurals and Bundles, For Sawing Structurals, Tubes and Small Solids, Gravity Fed Machines with Uncontrolled Feed Rates
- For Use With: Band Saws
- Use Case: Production
- Blade Length: 13 ft 3 in
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Structural Steel
- Blade Material: Bi-Metal
- Cutting Edge Style: Hook
- Blade Series: Versatix MP
- For Material Width: 1-1/2 in to 3-1/2 in
- Primary Material Application: Structural Shapes
- Blade Width: 1 in
- For Material Thickness: 1-1/2 in to 3-1/2 in
- Blade Thickness: 0.035 in
- Tip Material: Bi-Metal
- Blade Length Group: 13 ft to 13 ft 11 in
- Country of Origin (subject to change): Brazil
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Structural Steel, Tool Brand Starrett, Blade Series Versatix MP, Use Case Production, Blade Width 1 in, Blade Length 13 ft 3 in, Blade Thickness 0.035 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1-1/2 in to 3-1/2 in, For Material Width 1-1/2 in to 3-1/2 in, For Use With Saw Type Band Saws
Reviews of Starrett #99342-13-03
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 99342-11-06
- STARRETT Band Saw Blade, 12 ft. 10" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 99342-12-10
- STARRETT Band Saw Blade, 9 ft. 9 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal 99165-09-09
- STARRETT Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal 99165-07-09-1/2
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal 99903-07-09
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal 99906-11
- STARRETT Band Saw Blade, 11 ft. 9" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal 99334-11-09
- STARRETT Band Saw Blade, 12 ft. 1" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal 99329-12-01
- STARRETT Band Saw Blade, 11 ft. 3" L, 5/8" W, 7 TPI, 0.022" Thick, Carbon Steel 93590-135W
- SUPERCUT 44.875 L, 0.5 W, 0.025 Thick, M2 Steel 511505
- MILWAUKEE TOOL Milwaukee® M28 Band Saw (Bare Tool) 0729-20
- Starrett Power Saw Blades